Learn More
Eppendorf™ Centrifuge 5418 R
The Eppendorf Centrifuge 5418 R is an 18-place centrifuge designed for low capacities using 1.5 – 2.0 mL tubes and Microtainers. Extremely compact with low access height, and very quiet operation it is capable of up to 16,873 x g, making it ideal for standard molecular biology applications.
Brand: Eppendorf™ 5401000013
57855.00 SEK valid until 2024-12-31
Use promo code "21658" to get your promotional price.
Description
Specifications
18 x 1.5/2 mL | |
16,873 x g | |
9.8 in. | |
<57 dB(A) | |
11.7 in. | |
UL (120 V), CAN/CSA (120 V), CE, RoHS, IVD for certain catalog numbers | |
Lid Lock, steel armoured safety chamber, view port for speed validation, lid emergency release, certified aerosol-tight rotor lids | |
230 V, 50/60 Hz (EU) | |
46 cm | |
320 W | |
14,000 to 14,999 rpm | |
Yes | |
EN 61010-1, EN 61010-2-020, EN 61000-6-1, EN 61000-3-2, EN 61000-3-3, EN 61326-1, EN 14971, EN 61010-2-101, EN 61326-2-6, EN 62366, EN ISO 18113-3, EN ISO 18113-1, EN ISO 15223-1,EN 378-1, EN 378-2, EN 50581 (refer to manual for more details) | |
230 V |
14,000 rpm | |
Large LCD | |
25 cm | |
30 sec. to 9:59 hrs., with continuous run function | |
30 cm | |
With Rotor FA-45-18-11 and rotor lid | |
No | |
18.2 in. | |
Centrifuge 5418 R (EU-IVD), rotary knobs | |
16,000 to 16,999 x g | |
Yes | |
1 min. to 9 hr. 59 min. plus HOLD | |
17 lb. (7.7 kg) |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
The Centrifuge 5418 R is a non-automatic centrifuge for the separation of liquid substance mixtures from the human body and is specifically intended to be used as an accessory together with an in vitro diagnostic device and to enable its use according to its intended purpose. This product complies with the requirements of the EU In Vitro Diagnostics Regulation (IVDR) 2017/746. Eppendorf centrifuges are exclusively intended for indoor use by trained specialists.