Learn More
Thermo Scientific™ CryoPlus™ Vapor Phase Platform Risers and Frames
Incorporate Thermo Scientific™ CryoPlus™ Vapor Phase Platform Risers and Frames with CryoPlus™ LN2 cryopreservation storage systems for a complete storage solution.
Brand: Thermo Scientific™ 4000064
Additional Details : Weight : 1.00000kg
Description
Incorporate Thermo Scientific™ CryoPlus™ Vapor Phase Platform Risers and Frames with CryoPlus™ LN2 cryopreservation storage systems for a complete storage solution.
Vertical
- 5.0 inch riser for rack model no. 4000011
Square
- 3.5 inch riser for rack model no. 4000001
- 3.5 inch riser for rack model no. 4000002
- 4.0 inch riser for rack model no. 4000005
- 5.0 inch riser for rack model no 4000003
- 5.0 inch riser for rack model no. 4000004
SUC-1 (Canister Cane Storage)
- 3.5 inch riser for rack model no. 4000379
Arrowhead
- 4.0 inch riser for rack model no. 4000097
- 4.0 inch riser for rack model no. 4000100
- 4.0 inch riser for rack model no. 4000101
- 4.0 inch riser for rack model no. 4000108
- 4.0 inch riser for rack model no. 4000109
- 4.0 inch riser for rack model no. 4000110
- 4.0 inch riser for rack model no. 4000111
Frames
- Bag capacity 50mL, Fenwal 4R9951, 6 places for cassettes
- Bag capacity, 250mL, Fenwal 4R5461, 4 places for cassettes
- Bag capacity, 500mL, Fenwal 4R5462, 4 places for cassettes
Specifications
5 in. | |
500 mL | |
Racks |
Riser | |
CryoPlus 3, racks 400003, 4000004 | |
3 |