missing translation for 'onlineSavingsMsg'
Learn More
Learn More
IKA™ DB 5.5 Block
Click to view available options
No. of Places:
9
Specifications
Specifications
For Use With (Equipment) | Vials (21 mm) |
No. of Places | 9 |
Type | Block |
Width (Metric) | 95 mm |
Height (Metric) | 51 mm |
Depth (Metric) | 76 mm |
Depth (Metric) Interior | 45 mm |
Diameter (Metric) Base | 21.7 mm |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'