missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Scientific Industries Digital MicroPlate Genie Pulse
The Digital MicroPlate Genie Pulse offers precise speed control and true pulsing action for a more random motion, resulting in thorough mixing.
9330.00 SEK
Specifications
Orbit | 1.0 mm dia. |
---|---|
Load Bearing Capacity (Metric) | 0.5 kg |
Speed Range | 500 to 2850 rpm |
Voltage | 230 V |
Temperature Range (Metric) | 0°C to 38°C |
Product Code | Brand | Holds | Platform Style | Dimensions (L x W x H) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Holds | Platform Style | Dimensions (L x W x H) | Price | Quantity & Availability | |||
12693115
|
Scientific Industries
SI-0402A |
1 Microplate | Single Microplate Holder | 16.5 x 16.5 x 16.5 cm (6.5 x 6.5 x 6.5 in.) |
9330.00 SEK
Each |
Estimated Shipment: 16-12-2024
Log in to see stock. |
|||
Description
- Aggressive mixing speed for complete and uniform mixing in any microplate format
- Small vortexing orbit of 1.0 mm for thorough mixing, regardless of sample viscosity, even in 384-well plates
- Speed and orbit combine to offer true vortexing action in each well of a microplateAccept holders for PCR plates utilizing accessory kit (sold separately)
- Programmable pulsing time between 0 to 99 minutes
- Functional in cold rooms and incubators for temperature sensitive applications
Specifications
1.0 mm dia. | |
500 to 2850 rpm | |
0°C to 38°C | |
Microplate Shaker | |
EU Plug | |
50 Hz | |
LCD | |
Microplate Mixer, Mat | |
0 to 99 min. or continuous |
0.5 kg | |
230 V | |
0.5 A | |
CE | |
32°F to 100°F | |
Digital | |
95% | |
Shaded Pole |