missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Karl Hecht™ Disposable Volume End-to-End Capillaries
Filling and discharging can be effected with or without a capillary holder.
314.82 SEK - 522.58 SEK
Specifications
For Use With (Application) | Pipetting |
---|---|
Includes | Capillary holder no. 40553001 |
Packaging Type | 250 per pack; 4 packs per carton |
Disposable | Single-use |
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
10093721
|
Karl Hecht™
40551006 |
2 μL |
522.58 SEK
Pack of 250 |
Estimated Shipment: 06-09-2024
Log in to see stock. |
|||||
10513842
|
Karl Hecht™
40551015 |
10 μL |
314.82 SEK
Pack of 250 |
Estimated Shipment: 06-09-2024
Log in to see stock. |
|||||
Description
- Calibrated to contain from end to end
- Conformity certified, CE, DIN ISO 7550
- With capillary holder no. 40553001 (short tube with rubber teat)
- Accuracy of ≤ ±0.5%
- Precision of ≤ 1%
- 250 pieces per pack, 4 packs per carton
Specifications
Pipetting | |
Capillary holder no. 40553001 | |
250 per pack; 4 packs per carton | |
Single-use |