missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals Dog Diet, Purified, Powder
Dog diet containing casein, sucrose, lard, fiber, mineral and vitamin mix.
8255.00 SEK - 31145.00 SEK
Specifications
Product Type | Animal Diet |
---|---|
Autoclavable | Autoclavable |
Disposable | Single-use |
Format | Powder |
Sterility | Non-sterile |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
11402811
|
MP Biomedicals
0296007910 |
10 kg |
8255.00 SEK
10kg |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
11412811
|
MP Biomedicals
0296007920 |
20 kg |
14345.00 SEK
20kg |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
11422811
|
MP Biomedicals
0296007950 |
50 kg |
31145.00 SEK
50kg |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
- Diet specifically made for dogs and dog research
- Dog diet containing casein, sucrose, lard, fiber, mineral and vitamin mix
Specifications
Animal Diet | |
Single-use | |
Non-sterile | |
1 ft. |
Autoclavable | |
Powder | |
Room Temperature | |
0.3048 m |
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.