missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sampling Systems™ Double Bagged - USP Class VI Spoons
Double Bagged - USP Class VI Spoons are made from high grade medical USP class VI HDPE. They are available in 3 mL and 10 mL. This premium range is double bagged. A box liner is also used giving a third layer of protection.
1525.00 SEK
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
17574696
|
Sampling Systems™
9088H-03S |
3 mL |
1525.00 SEK
Pack of 50 |
Estimated Shipment: 18-11-2024
Log in to see stock. |
|||||
17584696
|
Sampling Systems™
9088H-10S |
10 mL |
1525.00 SEK
Pack of 50 |
Estimated Shipment: 18-11-2024
Log in to see stock. |
|||||
Description
- These sterile spoons are commonly used in the manufacture and sampling of cosmetics, food and pharmaceuticals.
- The spoons are designed to be used straight from the bag.
- The double bagging means that the outer bag can be removed whilst entering the cleanroom, ensuring the cleanliness inside the cleanroom or manufacturing area.
- Made from food grade, FDA and EC compliant HDPE.
- HDPE has good chemical resistance and can be easily recycled.
- The funnels are sterilised by gamma irradiation.
- USP Class VI - High quality medical grade polymer that has also been independently tested to USP 661.
- Cleanroom Manufactured - The spoons are entirely made in cleanroom conditions with final packing carried out in a class 10,000 cleanroom.
- Each spoon is 100% inspected before packing.
Specifications
HDPE | |
Sterile | |
Double Bagged |