Learn More
Hirschmann™ DURAN™ Class AS Burettes, Black Graduations
Excellent for dispensing measured amounts of chemical solutions in the laboratory. Manufactured from durable DURAN™ glass tubing.
Brand: Hirschmann™ 3130160
Description
- Clear glass
- Main point ring graduation
- With black graduation
- Acc. to DIN EN ISO 385
- Straight stopcock with glass key
- Conformity certified, with dated batch identification
Specifications
10 mL | |
0.02 mL | |
Black | |
Glass | |
Automatic Buret | |
DIN EN ISO 385 |
500 mm | |
Main Point Ring Graduation | |
Straight | |
±0.02 mL | |
Class AS |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.