missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences DURAN™ GL 45 Laboratory Glass Bottles With PP Screw Cap and Pouring Ring
Click to view available options
Diameter: 101mm; Height: 230mm; 1000mL
Description
- Service temperature level of screw cap and pouring ring: +140 °C
- Typical applications: storage, sample preparation, transport
- Select sizes available with retrace code
Specifications
Specifications
Capacity | 1000 mL |
Color | Clear |
Material | Glass |
Thread Size (Metric) | GL 45 |
Height (Metric) | 230 mm |
Product Type | Laboratory Bottle |
Diameter (Metric) | 101 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction