missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences DURAN™ Organ Storage Jar, without stopper
Click to view available options
100 mL
Description
The multitude of different work steps in the laboratory environment demands a multitude of universally applicable glassware. These glass devices usually have a very simple shape and are characterized by their versatility. Organ glasses have a wide neck opening through which organs can be inserted for intermediate storage. A cover and thus the permanent storage is not foreseen in these vessels.
- Without lid
- Fired-on, highly durable white ceramic
Specifications
Diameter (Metric) | 54 mm |
Capacity (Metric) | 100 mL |
For Use With (Application) | Storage of organs; Supplied without stopper |
Material | Borosilicate Glass (3.3) |
Quantity | 10/Pk. |
Autoclavable | Autoclavable |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'