missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ DuraSleeve™ Wire Marking Inserts for M6/M7 Printers
DuraSleeve™ Wire Marking Inserts are printable, rigid inserts designed to be printed and affixed to a wire using extruded, clear PVC Wire Marking Carriers.
3005.00 SEK
Specifications
Certifications/Compliance | DIN VDE 0472 Part 815, RoHS Compliant |
---|---|
Adhesive Type | Non-adhesive |
Color | White |
Finish | Matte |
Format | Die-cut |
Product Code | Brand | Dimensions (LxW) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (LxW) | Price | Quantity & Availability | |||||
17828134
|
Brady™
176280 |
0.163 in. x 0.59 in. |
3005.00 SEK
Pack of 3000 |
Estimated Shipment: 15-11-2024
Log in to see stock. |
|||||
17898894
|
Brady™
176281 |
0.163 in. x 1.18 in. |
3005.00 SEK
Pack of 3000 |
In Stock
Log in to see stock. |
|||||
Description
- Great resistance to alcohols and oils while adhering from temperature ranges of -40°C to 100°C (-40°F to 212°F)
- Meets the requirements of a halogen-free material
- Made of B-390 polypropylene material
Specifications
DIN VDE 0472 Part 815, RoHS Compliant | |
White | |
Die-cut | |
Labels | |
Data and Telecommunications Labeling, Electrical Labeling, Wire and Cable Labeling | |
3000 Labels | |
-40°F to +212°F | |
0.163 in. |
Non-adhesive | |
Matte | |
Polypropylene | |
Non-sterile | |
M610, M710, M611, BMP61, BMP71 | |
Rectangle | |
-40°C to +100°C | |
4.14 mm |