missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Elma™ Clean 70 Concentrated Cleaner
Excellent for the thorough cleaning of laboratory equipment, tools and instruments made of glass, ceramics, alkaline-stable plastic, rubber, metal and light metal. Elma™ Clean 70 Concentrated Cleaner is an excellent choice for universal lab cleaning.
214.00 SEK - 3175.00 SEK
Specifications
Product Type | EC 70 Cleaner |
---|---|
Form | Liquid |
pH | 13.3 |
Appearance | Beige |
Boiling Point | >100°C |
Código de producto | Marca | Volume (Metric) | Precio | Cantidad y disponibilidad | |||||
---|---|---|---|---|---|---|---|---|---|
Código de producto | Marca | Volume (Metric) | Precio | Cantidad y disponibilidad | |||||
10059420
|
Elma™
5810300000 |
1 L |
214.00 SEK
1 L |
Estimated Shipment: 06-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
11706279
|
Elma™
5810410000 |
25 L |
3175.00 SEK
25 L |
Estimated Shipment: 06-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Descripción
- Available in a range of volumes
- Removes dust, fingerprints, pigments, grease and oil
Especificaciones
EC 70 Cleaner | |
13.3 | |
>100°C | |
Above -5°C |
Liquid | |
Beige | |
Ultrasonic bath 1 to 5%, without ultrasound 5 to 10% |