missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon™ Eclipse™ 200 μL Graduated Pipette Tips
These graduated pipette tips fit most popular 200 μL pipettors.
Brand: Labcon™ 1093-165-000-9
This item is not returnable.
View return policy
Description
- Beveled Point
- If sterile, Validated Sterilization (ISO 11137) for use in Research and Medical Labs
- Polypropylene USP Class VI Resin
- Made in USA
Specifications
200 μL | |
Sterile | |
Autoclavable | |
49.7 mm | |
ATP, RNase/DNase, and Endotoxin-free | |
E-beam | |
Beveled | |
RT | |
Universal Fit | |
Eclipse | |
10, 20, 50, 100, 200 μL |
Non-filtered | |
Natural | |
1.95 in. | |
ISO 9001:2015, FDA CFR21 GMP, CE IVD Conformity | |
Liquid Handling | |
Bagged | |
1 Tip/Bag, 200 Bags/Pk., 10 Pk./Cs. | |
Single-use | |
Yes | |
Polypropylene Resin |