missing translation for 'onlineSavingsMsg'
Learn More

Labcon™ Eclipse™ 200 μL Graduated Pipette Tips

These graduated pipette tips fit most popular 200 μL pipettors.

Brand:  Labcon™ 1093-790-006-9

 View more versions of this product

Product Code. 17507846

  • 413.28 SEK / Pack of 960
Estimated Shipment: 10-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Beveled Point
  • If sterile, Validated Sterilization (ISO 11137) for use in Research and Medical Labs
  • Polypropylene USP Class VI Resin
  • Made in USA
Specifications

Specifications

200 μL
Non-sterile
Purple
1.95 in.
ISO 9001:2015, FDA CFR21 GMP, USP Class VI
Liquid Handling
Beveled
Single-use
Eclipse
10, 20, 50, 100, 200 μL
Non-filtered
Clear
Autoclavable
49.7 mm
ATP, RNase/Dnase, Endotoxin-free
Rack
192 Tips/Rack, 5 Racks/Pk., 10 Pk./Cs.
Yes
Polypropylene Resin
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers