missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sharpsguard™ Eco 22ra Waste Container
The new Sharpsguard™ eco containers, made using at least 40% recycled plastic that is used for the disposal of sharps that have not been contaminated with medicines.
805.00 SEK
Specifications
Capacity (Metric) | 17.26 L |
---|---|
Closure Type | Restricted Access Opening |
Closure Color | Orange |
Diameter (Metric) Outer | 327 mm |
Height (Metric) | 343 mm |
Product Code | Brand | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | |||||
17794834
|
Sharpsguard™
DD440OLR |
Orange |
805.00 SEK
Pack of 5 |
Estimated Shipment: 19-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
17704844
|
Sharpsguard™
DD440YLR |
Yellow |
805.00 SEK
Pack of 5 |
Estimated Shipment: 19-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
- Sharpsguard™ eco 22ra has a restricted access opening for use in public areas.
- This container is supplied with the base and lid separately. Details about how to lock the container and keep the users and contents safe can be found on the label.
- It is designed to fit safely and securely into our POUDS™ mobile holders and bracket range.
- This container is for disposal by incineration or other authorized process and is designed for the consignment of waste categorized by EWC codes: 18-01-01, 18-01-03, 18-02-01, 18-02-02.
Specifications
17.26 L | |
Orange | |
343 mm |
Restricted Access Opening | |
327 mm | |
1035 g |