missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BTX™ Hybrimune 2 mL Coaxial Chamber for Electrofusion Optimization
Hybrimune 2 mL Coaxial Chamber for Electrofusion Optimization for use with the Hybrimune Hybridoma Production System and the ECM™ 2001+ Electro Cell Fusion and Electrofusion Systems.
Brand: BTX™ 470030
This item is not returnable.
View return policy
Description
- The 2 mL optimization chambers have been engineered to have identical electrical characteristics to facilitate direct scale-up to production, once pulse parameters have been optimized.
- In addition, 2 mL chambers have a transparent bottom to permit visualization of the cell alignment by inverted or regular microscope.
- Cannot be used with voltages greater than 1000 V. ± 7000 V (DC+Peak AC) or 2500 Vrms at 1/100 and 1/1000 (input voltage)
Specifications
Cell Fusion, Hybridoma production | |
BTX Electropotaion/Electrofusion | |
Hybrimune 2 ml Coaxial Chamber for optimization | |
0.2 in. | |
Circular | |
Coaxial Chamber for electrofusion optimisation | |
3.81 mm | |
Non-sterile | |
Digital User |
Hybrimune Hybridoma Production System, ECM™ 2001+ Electro Cell Fusion Systems | |
Electrofusion accessory | |
LCD | |
5 mm | |
Non-uniform | |
0.15 in. | |
2 mL | |
Coaxial Cables | |
AC Sine Wave, DC Square Wave |