missing translation for 'onlineSavingsMsg'
Learn More

Elma Elmasonic Easy 30

This water bath includes 9 units of different sizes and is characterized by simple, user-friendly operation. With 100% ultrasonic power at a frequency of 37 kHz, it solves cleaning tasks quickly and efficiently. Suited to remove tenacious, mineral soiling and polishing pastes.

Brand:  Elma 1118889-001

 View more versions of this product

Product Code. 17874535

  • 4975.00 SEK / Each
Estimated Shipment: 28-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • 37 kHz ultrasonic frequency (control range -2.5 / +5.5 kHz)
  • 2 ultrasonic modes for need-based sound field distribution in the ultrasonic bath
  • Electronic selector switches on wipeable membrane keypad and LED display of all operating states
  • Pre-selection of cleaning time: cleaning time adjustable between 1 minute and 30 minutes or continuous operation
  • Electronic temperature control adjustable in steps of 5
  • Safety switch-off with wake-up function - after 8 hours of inactivity - in case of a brief interruption of the power supply
  • Automatic shutdown of ultrasonic operation
  • Splash-proof housing and cleaning tray made of stainless steel
  • Side stopcock for emptying the cleaning tank via the drain at the rear of the unit
  • 2-year warranty from the initial operation, but no longer than 3 years from the production date
Specifications

Specifications

None
1 to 30 min. and continuous
220/240 V
2.7 L
Lid
EU-Plug
Stainless Steel
50/60 Hz
91.3 oz.
120 x 220 x 95 mm
Easy 30 (without heating)
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.