missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Merck Sampling Capsule for Metals Analysis, 0.45 μm
Disposable, EPA-accepted method for collecting groundwater prior to dissolved metals analysis.
620.00 SEK - 23565.00 SEK
Specifications
Autoclavable | Not Autoclavable |
---|---|
Certifications/Compliance | Certified for 67 metals and 2 anions; meet U.S. EPA filtration requirements for 0.45 μm filtration. |
Pore Size | 0.45 μm |
Sterility | Non-sterile |
Filtration Area | 600 cm2 |
Includes: Certificate showing lowest detectable level (LDL) analyses for a broad range of metals.
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
10357553
|
Merck
GWSC04501 |
1Pack |
620.00 SEK
Each |
Estimated Shipment: 05-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
10689023
|
Merck
GWSC04510 |
10Pack |
5425.00 SEK
Pack of 10 |
Estimated Shipment: 05-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
10747074
|
Merck
GWSC04550 |
50Pack |
23565.00 SEK
Pack of 50 |
Estimated Shipment: 05-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
These groundwater sampling capsules are an EPA-approved method for collection of groundwater prior to dissolved metal analysis. The pleated membrane provides four times more filtration area than a 142 mm filter disc for faster flow rates and higher throughput.Features & Benefits:
- Each capsule includes a certificate indicating lowest detectable level (LDL) analysis for 67 metals and 2 anions
- Low-extractable filter and housing materials minimize background during sample analysis
- Available with three different pore sizes to suit a variety of water conditions: 5.0 μm for high particulate levels, 1.0 μm for normal particulate levels, 0.45 μm for relatively clean water
Applications: Environmental Monitoring, Dissolved Metals Analysis in Water
Compliance
Certified for 67 metals and 2 anions; meet U.S. EPA filtration requirements for 0.45μm filtration.
Specifications
Not Autoclavable | |
0.45 μm | |
600 cm2 | |
Pharmaceutical Filters or Ultrafilters |
Certified for 67 metals and 2 anions; meet U.S. EPA filtration requirements for 0.45 μm filtration. | |
Non-sterile | |
HDPE | |
7.6 cm |