missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Deltalab™ Eurotubo Polypropylene Centrifuge Tubes with Caps
Eurotubo Polypropylene Centrifuge Tubes with Green Caps are available sterile or non-sterile. The external skirt allows the tubes to remain free-standing. Caps should be loosened when autoclaving.
Brand: Deltalab™ 401403
Additional Details : Weight : 10.12500kg
Description
- Samples and/or urine collection containers
- Autoclavable
- HDPE green cap
- External skirt
- Pre-fitted cap
Specifications
Centrifuge Tube | |
15,000 x g | |
12 mL | |
1500/Cs. | |
Case | |
Autoclavable |
16.2 mm | |
Clear | |
Polypropylene | |
250 Pk. | |
Non-sterile | |
101.5 mm |