missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Eutech™ EcoTestr Salt Tester
Measure salinity economically and quickly with the Eutech EcoTestr Salt
Brand: Thermo Scientific™ 01X477105
712.69 SEK valid until 2024-12-31
Use promo code "21658" to get your promotional price.
This item is not returnable.
View return policy
Description
Measure Salinity economically and quickly with the Eutech EcoTestr Salt. Rugged with stainless pin sensor and IP67 waterproof housing, the EcoTestr Salt delivers reliably, even in harsh field conditions. Ideal for basic salinity measurements in aquaculture, spas, pools, simple lab work and other water/wastewater applications.
Features:
- 0 to 10.00 ppt
- Up to ±2% full scale accuracy
- IP67 waterproof – tester floats on water for easy retrieval
- Manual calibration option for better accuracy with near-to-sample calibrations
- Click-lock battery compartment requires no tools for battery replacements
- Hold function freezes reading temporarily for ease of recording
- Sensor protective cap that doubles up as a container for samples or calibration solution
Applications:
- Aquaculture, Fish ponds (koi), Food processing, Pools and spas, Environmental monitoring and more!
Specifications
Waterproof EcoTestr Salt | |
Salinity | |
Automatic | |
0.1 ppt | |
Non-linear compensation | |
Yes, non volatile | |
Boxed: 24.5 x 13.5 x 4.5 cm | |
4 X 1.5 V A76 Micro Alkaline |
Hold function, Auto-off function 8.5 mins after last key pressed | |
1 (digital, push-button) | |
to 10.00 ppt | |
±1% Full-scale (±2 % above 5 ppt) | |
LCD 3.5 Digit with Annunciator | |
IP67 Waterproof | |
137 g |