missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Extended Cuff Nitrile Gloves
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
Description
Choose a glove with exceptional durability and added protection. The Fisherbrand™ Extended Cuff Nitrile Gloves are extra-thick, fully textured for a superior grip and are tested for use with chemotherapy drug exposure.
- Powder free
- Fully textured finish for a superior wet or dry grip
- Ambidextrous and non-sterile with beaded cuff
- Tested for use with chemotherapy drug exposure
- Length: 12 in. (30.5 cm)
- Palm Thickness: 6 mil (0.15 mm)
- Finger Thickness: 7 mil (0.18 mm)
- Teal
Specifications
Specifications
Certifications/Compliance | ISO9001 QMS, NFPA, AQL 1.5, ASTM F 1671, ASTM F 739 |
Color | Teal |
Disposable | Single-use |
Material | Nitrile |
Powdered | Powder Free |
Size | X-Small |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'