missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Julabo™ Economy Series Refrigerated/Heating Circulator with EH Circulators
For working temperatures from -35°C to +150°C. Julabo™ Economy Series Refrigerated/Heating Circulator features extended working temperature range and allow use of flammable bath fluids.
Brand: Julabo™ 9118625
This item is not returnable.
View return policy
Description
- EH combinations are based on technology of ED series
- Extended working temperature range to +150°C
- Applications with flammable bath fluids
- Refrigeration cut-off safety (except F12-EH)
- ATC 1-point calibration
- Electronic countdown timer
Specifications
Interior (L x W x D): 14 x 12 x 14cm | |
Classification III (FL) according to DIN 12876-1 | |
-28°C to +150°C | |
2 Barbed fittings for tubing 8 and 10mm I.D. (pump connections M10 x 1 female) | |
F25-EH | |
42 x 23 x 61 cm |
4.5 L | |
026kW at +20°C; 0.2kW at 0°C; 0.06kW at -20°C | |
2 kW | |
Stainless Steel | |
±0.03°C | |
115 V 60 Hz 13 A |