missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Filter aid, Harborlite 800, Thermo Scientific Chemicals
Click to view available options
Quantity:
500 g
2500 g
Description
Filter aid, Harborlite 800 is used in multiple industrial applications such as chemical processing, mineral and lubrication oil production, biodiesel purification. It is also used for filtration performance in brewing, juices, wine, sugar syrups, edible vegetable and fish oils.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Applications
Filter aid, Harborlite 800 is used in multiple industrial applications such as chemical processing, mineral and lubrication oil production, biodiesel purification. It is also used for filtration performance in brewing, juices, wine, sugar syrups, edible vegetable and fish oils.
Solubility
Insoluble in water.
Notes
Harborlite is a registered trademark of Harborlite Corportion.
Filter aid, Harborlite 800 is used in multiple industrial applications such as chemical processing, mineral and lubrication oil production, biodiesel purification. It is also used for filtration performance in brewing, juices, wine, sugar syrups, edible vegetable and fish oils.
Solubility
Insoluble in water.
Notes
Harborlite is a registered trademark of Harborlite Corportion.
Specifications
Specifications
Density | 2.3 |
Quantity | 500 g |
Solubility Information | Insoluble in water. |
Chemical Name or Material | Filter aid, Harborlite 800 |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'