missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Combs for Mini-Plus Wide Format Horizontal Gel Units, 1mm Thick
For use with Mini-Plus Wide Format Horizontal Gel Units.
391.00 SEK
Specifications
Color | White |
---|---|
For Use With (Equipment) | Mini-Plus Wide Format Horizontal Gel Units |
Type | Comb |
Quantity | 1 Each |
Thickness (Metric) | 1 mm |
Product Code | Brand | No. of Wells | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | No. of Wells | Price | Quantity & Availability | |||||
11543362
|
Fisherbrand™
|
10 |
391.00 SEK
Each |
Estimated Shipment: 08-10-2024
Log in to see stock. |
|||||
11553362
|
Fisherbrand™
|
12 |
391.00 SEK
Each |
Estimated Shipment: 08-10-2024
Log in to see stock. |
|||||
11573362
|
Fisherbrand™
|
20 |
391.00 SEK
Each |
Estimated Shipment: 08-10-2024
Log in to see stock. |
|||||
11563362
|
Fisherbrand™
|
16 |
391.00 SEK
Each |
Estimated Shipment: 08-10-2024
Log in to see stock. |
|||||
11523362
|
Fisherbrand™
|
4 |
391.00 SEK
Each |
Estimated Shipment: 08-10-2024
Log in to see stock. |
|||||
11533362
|
Fisherbrand™
|
8 |
391.00 SEK
Each |
Estimated Shipment: 08-10-2024
Log in to see stock. |
|||||
11583362
|
Fisherbrand™
|
26 |
391.00 SEK
Each |
Estimated Shipment: 08-10-2024
Log in to see stock. |
|||||
Description
- Recommended for high resolution gels and publication quality data
- Supplied as standard
- Height-adjustable without any requirement for specialist tools or comb holders, to give user full control over well depth and sample-loading volume
- Rigid comb back prevents heat-induced warping
- Reversible loading guides sit directly above each well to provide a convenient loading template for single- and multi-channel pipets
- 8-sample and 16-sample combs are Multichannel pipettor compatible
Specifications
White | |
Comb | |
1 mm |
Mini-Plus Wide Format Horizontal Gel Units | |
1 Each |