missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One Fluotrac™ 600 High Binding Flat Bottomed Microplates
Used for throughput screening.
4590.00 SEK
Specifications
Format | Standard |
---|---|
Array | 8 x 12 |
Autoclavable | Not Autoclavable |
Binding Type | High Binding |
Material | Polystyrene |
Product Code | Brand | Description | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Price | Quantity & Availability | |||||
10525011
|
Greiner Bio-One
655097 |
Black w/Clear Bottom |
4590.00 SEK
Pack of 40 |
N/A | |||||
Currently Unavailable: We have no information when this product will be available
View alternative products
|
Description
- Non-pyrogenic
- Conical well design with flat bottom
- Ensures accurate pipetting
- Reduces dead volume of well
- Free of detectable DNase, RNase, human DNA
- Prevents wicking
Specifications
Standard | |
Not Autoclavable | |
Polystyrene | |
0.025 to 0.340 mL | |
4800 x g (swinging bucket rotor) | |
10 | |
128 x 85 x 14 mm |
8 x 12 | |
High Binding | |
96 | |
Flat Bottom (F-well) | |
40 | |
-20°C to +60°C |
Safety and Handling
missing translation for 'shelfLife' : 4 Years