missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lenz Laborglasintrumente Gas Washing Bottles Acc. to Drechsel with Filter Disc
Made of high quality materials. Each manufacturing step is tested through an extensive quality management system, based on DIN ISO 9001/EN 29001.
942.34 SEK - 1040.92 SEK
Product Code | Brand | Porosity | Capacity (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Porosity | Capacity (Metric) | Price | Quantity & Availability | ||||
10351480
|
Lenz Laborglasintrumente
05510112 |
1 | 250 mL |
942.34 SEK
Each |
Estimated Shipment: 16-10-2024
Log in to see stock. |
||||
11963541
|
Lenz Laborglasintrumente
05510012 |
0 | 250 mL |
942.34 SEK
Each |
Estimated Shipment: 22-10-2024
Log in to see stock. |
||||
11983541
|
Lenz Laborglasintrumente
05510013 |
0 | 500 mL |
1040.92 SEK
Each |
Estimated Shipment: 22-10-2024
Log in to see stock. |
||||
Description
- Acc. to DIN 12596
- Complete with head (with filter disc)
- Ground joint connection: NS 29/32
- Material: DURAN™ tubing (head), borosilicate glass 3.3 (bottle)
Specifications
Borosilicate Glass (3.3), Duran Tubing |