missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Meditrade™ Gentle Skin™ Grip Latex Examination Gloves, PPE Cat. III
Click to view available options
Size:
Large
Medium
Small
X-Large
Description
- AQL 1.5
- Class I Medical
- PPE Category III
- EN ISO 13485:2016
- Food compliant
- Gentle Skin™ grip
- Latex with polymer coated surface
- Natural white
- Powder-free
- Non-sterile
- Textured
- Beaded cuff
- Ambidextrous
- Disposable
- Five year shelf life
Specifications
Specifications
Certifications/Compliance | AQL 1.5 |
Certifications/Compliance (Europe) | EN 455-1/2/3/4, EN 374-1/2/4/5, EN 16523-1, EN 420, EN ISO 13485:2016, Food Compliant |
Content And Storage | Shelf life 5 years if stored properly: store in a cool and dry place, protect from sunlight and fluorescent lighting. Avoid temperatures below 5 °C and higher than 35 °C |
Color | Natural White |
Disposable | Single-use |
Laboratory/Cleanroom Use | Laboratory |
Latex Free | Yes |
Material | Latex |
Size | Small |
Thickness (Metric) | 0.080 mm (Cuff) |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'