missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals Gerbil Diet, Purified, Pellet
Purified gerbil diet, perfect for research and diet.
9820.00 SEK - 37085.00 SEK
Specifications
Product Type | Animal Diet |
---|---|
Autoclavable | Autoclavable |
Disposable | Single-use |
Format | Pellet |
Sterility | Non-sterile |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
11402951
|
MP Biomedicals
0296019710 |
10 kg |
9820.00 SEK
10kg |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
11412951
|
MP Biomedicals
0296019720 |
20 kg |
17025.00 SEK
20kg |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
11422951
|
MP Biomedicals
0296019750 |
50 kg |
37085.00 SEK
50kg |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
- Purified gerbil diet, perfect for research and diet
- Contains casein, methionine, inositol, gerbil salt mix, and MP Bio vitamin fortification mixture
Specifications
Animal Diet | |
Single-use | |
Non-sterile | |
1 ft. |
Autoclavable | |
Pellet | |
Room Temperature | |
0.3048 m |
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title