missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Stedim Biotech™ Grade 393 Quantitative Papers, Sheets
Sartorius Stedim Biotech™ Grade 393 Quantitative Papers, Sheets are suitable for quantitative and gravimetric analyses as well as for pressure or vacuum filtration.
3420.00 SEK - 6275.00 SEK
Specifications
Basis Weight | 100 g/m2 |
---|---|
Format | Sheet |
Material | 100% Cotton Linters (<98% alpha-cellulose; ash-free) |
Particle Retention | 1 μm |
Filtration Speed | 300 sec. |
Product Code | Brand | Dimensions (L x W) | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (L x W) | Price | Quantity & Availability | ||||||
15922740
|
Sartorius Stedim Biotech™
FT-2-127-340440 |
340 x 440 mm |
3420.00 SEK
Pack of 100 |
Estimated Shipment: 24-04-2025
Log in to see stock. |
||||||
15932740
|
Sartorius Stedim Biotech™
FT-2-127-460570 |
460 x 570 mm |
6275.00 SEK
Pack of 100 |
Estimated Shipment: 11-04-2025
Log in to see stock. |
||||||
Description
- Made of 100% cotton linters with an alpha-cellulose content of < 98%
- Acid-washed to make the papers ashless and achieve high purity (ash content ≤ 0.01 % according to DIN 540370)
- Wet-strengthened
- Color-coded box for easy selection
- Very fine pore, very dense, very slow filtering
Specifications
100 g/m2 | |
100% Cotton Linters (<98% alpha-cellulose; ash-free) | |
300 sec. | |
100/Pk. |
Sheet | |
1 μm | |
393 | |
0.17 mm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Sartorius Stedim Biotech™ Grade 393 Quantitative Papers, Sheets