missing translation for 'onlineSavingsMsg'
Learn More

H-B Instrument™ Durac™ 6:1 Compact Infrared Thermometer with Alarm, Min/Max Memory

Accurately measure murface temperature from a distance with Advanced Optics. With individual Calibration Report. Used in many laboratory and plant environments, this Durac™ Infrared Thermometer provides non-contact °F or °C (0.1 resolution) temperature measurement of any liquid, solid, or semi-solid. Operation is simple — turn it on, point at sample, and take reading.

Brand:  H-B Instrument™ B61200-1300

Additional Details : Weight : 0.27220kg

Product Code. 17521575

  • 1935.00 SEK / Each
Estimated Shipment: 19-09-2024
to see stock.

Alert:

When device is in use, do not look directly into the laser beam; permanent eye damage may result. Use extreme caution when operating the laser. Never point the device toward anyones eyes. Keep out of reach of children.


Includes: Multilanguage instructions, two CR2032 battery

Description

Description

  • 6:1 distance to spot ratio (DTS)
  • Adjustable emissivity for greater measuring capabilities
  • Max/min memory, high/low alert, error message indicators
  • Lock mode for continuous temperature monitoring, laser sighting, and backlit readout
  • Comes with strap and carrying case
  • Includes a Certificate of Calibration and individual serial number
  • Tested and calibrated in exclusive triple accredited/registered ISO/IEC 17025:2005, A2LA accredited laboratory (Cert. No. 2448.01), against equipment whose calibration is traceable to NIST
  • CE marked and RoHS compliant

Certifications

CE marked

Compliance

RoHS

Specifications

Specifications

ISO/IEC 17025:2005, A2LA, NIST, DKD, CE, RoHS
23 mm
0.05 to 1 adjustable
4.1 in.
Multilanguage instructions, two CR2032 battery
Type K Thermocouple
2.4 in.
428°F
-27°F
-27°F to +428°F
2% of reading or ±2°C, whichever is greater
0.9 in.
60W x 104H x 23 mmD (2.4 x 4.1 x 0.9 in.)
Thermocouple Type-K probe
104 mm
104 mm
0.1°C
4.1 in.
220°C
-33°C
-33°C to +220°C
60 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers