missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilac™ HACCP Green Flat Tray with Lid and Grid
HACCP Green Flat Tray with Lid and Grid is a complete package with dimensions suitable for refrigerators.
308.00 SEK - 390.00 SEK
Specifications
Color | Green |
---|---|
Material | HDPE |
Type | Dispensing Tray |
Autoclavable | Not Autoclavable |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | ||||||
17968921
|
Gilac™
G190236 |
5 L |
308.00 SEK
Each |
Estimated Shipment: 24-04-2025
Log in to see stock. |
||||||
17968851
|
Gilac™
G190336 |
8 L |
390.00 SEK
Each |
Estimated Shipment: 24-04-2025
Log in to see stock. |
||||||
Description
- Dimensions suitable for refrigerators.
- Can be used as a:
- defrosting tray thanks to its wide dividing grid that separates the ice water from the product being defrosted.
- preparation container for products that drip.
- ingredients tray.
- container for preserving comparison samples.
- fermenting and decanting container.
- Nesting and stacking with lid.
Specifications
Green | |
HDPE | |
Dispensing Tray | |
Not Autoclavable |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Gilac™ HACCP Green Flat Tray with Lid and Grid