missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilac™ HACCP Nesting Stacking Perforated Crate, 600 x 400 x 146 mm
600 x 400 HACCP Nesting Stacking Perforated Crate is ideal for commercial kitchen use and the cold chain process.
298.70 SEK
Specifications
Type | Storage Container |
---|---|
Material | HDPE |
Shape | Rectangular |
Capacity (English) | 7.1 gal. |
Capacity (Metric) | 27 L |
Product Code | Brand | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | |||||
15902884
|
Gilac™
G180209 |
Red |
298.70 SEK
Each |
Estimated Shipment: 19-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
15912884
|
Gilac™
G180210 |
Blue |
298.70 SEK
Each |
Estimated Shipment: 19-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
15922884
|
Gilac™
G180211 |
Green |
298.70 SEK
Each |
Estimated Shipment: 19-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Beschreibung
- 600 x 400 perforated crate
- Ideal for commercial kitchen use and the cold chain process
- Provides ventilation
- Stacking and nesting when half turned
- Large perforations meaning that temperatures can be brought down quickly and is easy to clean
- Crates available in 5 HACCP colors
- Tracking management thanks to a contents identification label (IML): In mould labelling process whereby the label is injection-moulded into the plastic rendering it permanent and rewritable
- Use with a water erasable marking pen
Spezifikation
Storage Container | |
Rectangular | |
27 L | |
Stackable, Nestable | |
600 mm | |
400 mm | |
146 mm | |
-40°C to +90°C |
HDPE | |
7.1 gal. | |
Food Contact Certified | |
23.6 in. | |
15.7 in. | |
5.7 in. | |
-40°F to +194°F |