missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Karl Hecht™ Hardwood Staining Stand
Click to view available options
Capacity (Metric):
50 mL
Description
- Provided with rubber teats
- Bottle capacity is 50mL
- Rubber teats are suitable for pipette bottles, Pasteur pipettes and more
Specifications
Specifications
Capacity (Metric) | 50 mL |
Color | Clear |
For Use With (Application) | Staining |
Material | Hardwood, Glass |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'