missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kautex™ High Density Polyethylene Medium Mouth Bottles
Manufactured with HDPE for stability, strength and opacity. Kautex™ High Density Polyethylene Medium Mouth Bottles have an embossed graduated scale for permanent accurate measurement.
Brand: Kautex™ 2000770073
Additional Details : Weight : 0.11250kg
Description
- Multi-purpose bottles for laboratories and industry
- Embossed contents scale
- Easy to fill and clean, leak-proof
- PP screw closure
- dispensing
- sending samples
- mailing
- transport
- storage
Specifications
1000 mL | |
39.2 mm | |
HDPE | |
1 Ea. | |
1 Ea. | |
Yes | |
203 mm | |
Polypropylene | |
97 mm |
Natural | |
Dispensing, Sending Samples, Mailing, Transport and Storage | |
4/Cs. | |
Bottle | |
Yes | |
Round | |
Bottle | |
50 mm | |
Screw Cap |