missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kautex™ HDPE Natural Rectangular Narrow Neck Bottle
Brand: Kautex™ 2000070520
This item is not returnable.
View return policy
Description
- High stability, ribbed sides for secure grip
- Rectangular, natural color
- Caps are not included; sold separately.
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
0.1 L | |
12.9 mm | |
HDPE | |
No | |
Square | |
Narrow Neck Bottle |
Natural | |
Storage, Packaging, Dispensing, Mailing | |
Narrow | |
Narrow | |
110.5 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction