missing translation for 'onlineSavingsMsg'
Learn More

Heidolph™ Hei-CHILL Peltier Circulator
GREENER_CHOICE

With a high cooling capacity of 600 W and a heating power being almost twice as high, the Hei-CHILL Peltier thermostat is suitable for a large number of temperature control tasks.

61835.00 SEK

Specifications

Capacity (Metric) 5.5 L
Certifications/Compliance CE
Communications Ethernet, RS232, RS485
Condenser Type Air-cooled
Cooling Capacity 600 W
View More Specs

Products 1
Product Code Brand Plug Type Price Quantity & Availability  
Product Code Brand Plug Type Price Quantity & Availability  
17827968
GREENER_CHOICE
View Documents
Heidolph™
591-01910-00
EU
61835.00 SEK
Each
Please to purchase this item. Need a web account? Register with us today!
Description

Description

The thermostat can be integrated in processes by means of the Hei-PROCESS solutions using different interfaces. Furthermore, the device can be directly controlled via a Hei-VAP Expert Control or Ultimate Control rotary evaporator as recirculation chiller or can be used independently by the integrated touch display.

  • 6 L tank volume for temperature stability, even under sustained load
  • Precise temperature regulation and stability of ≤0.05°C
  • Operating temperature range of -10°C to +70°C
  • Modern 2.83 in. touch display
  • Ethernet, RS 232 and RS 485 interfaces for the integration in processing solutions
Specifications

Specifications

5.5 L
Ethernet, RS232, RS485
600 W
Centrifugal Pump
Recirculating Chiller
CE
Air-cooled
2.9 L/min.
-20°C to +70°C
100/230 V, 50/60 Hz
Videos
SDS
Documents

Documents

Product Certifications