missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heidolph Hei-FLOW Expert 600 Peristaltic Pump
This model has a flow rate of 2.0 - 4,056 ml/min and is designed for operation with single-channel pump heads. The analog interface makes it possible that all functions can be controlled externally.
Brand: Heidolph 523-51060-00
Additional Details : Weight : 0.50000kg
Description
- High speed range from 24 - 600rpm
- Pump drive is not suitable for multi-channel operation
- A control accuracy of ±3.5% and a conveyor speed of 24 to 600 rpm provide optimum process conditions
- In addition, sensitive media can be protected from influence by using the optional foot switch
- Conveying direction can be changed by a simple push of a button
- Control accuracy motor: ±0.5 %
- Select direction of rotation: CW / CCW
- Flow rates single-channel pumps: 2.0 - 4,056 ml/min
- Flow rate accuracy (water without counter pressure): ±3.5 %
Specifications
Analog | |
IP55 | |
24 to 600 rpm |
LED | |
2.0 to 4056 mL/min. | |
Hei - Flow Expert 600 |