Learn More
Hanna Instruments™ Waterproof Thermistor Thermometer
Housed in a rugged waterproof casing for use in the field and the lab. Hanna Instruments™ Waterproof Thermistor Thermometer allows for calibration in an ice bath and offers a wide range of probes for measurement in gases, air, and liquids, as well as substances that require penetration.
Brand: Hanna Instruments™ HI93510N
Description
The Waterproof Thermistor Thermometer is a rugged meter that can be used indoors or outdoors. A wide variety of thermistor probes are available for temperature measurements from -50.0 to 150°C (HI762BL air/liquid probe included). Optional Calibration Test Keys are available to perform fast, simple accuracy checks. The easy-to-use system includes a wide range of features:
- 0°C Calibration: CAL button allows calibration of the meter and probe in an ice bath
- °C/°F Readout: Switch between scales with a simple button press
- Backlit Display: User-activated backlighting ensures readings are easy to view in dim or bright conditions
- Interchangeable Probes: Use any HI 762 thermistor probe for the sample type
- HI/LO Function: Max and Min temperatures continuously monitored and displayed
- HOLD Function: Freezes the display (without interrupting monitoring) to allow time to record readings
- Battery Error Prevention System (BEPS): Shuts the meter off when battery power is too low for an accurate measurement
- Low Battery Protection: Warning symbol blinks when the battery level is below 10%; automatic shut-off can be set for 8 min, 60 min or disabled.
Specifications
150 x 80 x 36 mm (5.9 x 3.1 x 1.4 in.) | |
1 m | |
2000 hr. battery life | |
HI762BL: Air/liquid, Stainless Steel Thermistor Temperature Probe with black handle and 1m cable | |
8.3 oz. | |
Waterproof Thermistor Thermometer | |
-50°C | |
CAL button | |
Backlit LCD |
HI762BL temperature probe, 3 x 1.5V AA batteries, and instruction manual | |
Stainless Steel Probe | |
HI-93510N | |
0.1°C | |
235 g | |
150°C | |
-50°C to +150°C | |
±0.4°C/0.8°F |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.