missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Honeywell™ Velvet Leather Palm Gloves
Click to view available options
Size:
9
10
Description
- Water-repellent cowhide grain leather gloves
- Velvet leather provides mechanical resistance
- Elasticated at the wrist for additional supports
- Winged thumb makes the glove more anatomical for greater ease of use
Specifications
Specifications
Color | Yellow |
Hand | Specific |
Material | Grain Cowhide Leather |
Product Type | Leather Palm Gloves |
Size | 9 |
Style | Gunn |
Glove Cuff Style | Open |
Palm Type | Velvet Leather |
Quantity | 1 Each |
Series | 2057731 |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'