missing translation for 'onlineSavingsMsg'
Learn More

Systec™ Horizontal, Front-Loading, Benchtop Autoclave, DE Series

Systec™ Horizontal, Front-Loading, Benchtop Autoclave, DE Series is economical, suitable for basic sterilization applications, and can accept limited additional process optimization options.

Brand:  Systec™ 1590

 View more versions of this product

Product Code. 12072959

  • POA / Each

This item requires a price update prior to being ordered.

Request a Price for this item here.

View alternative products »

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Standard features:
    • Internal heating elements within the autoclave chamber
    • Housing, support frame and pressure vessel made of corrosion-resistant stainless steel
    • Temperature and pressure range 140°C, 4 bar (except for Systec DE-23)
    • LCD display and fully automatic microprocessor control
    • Number of sterilization programs: 12
    • Code-secured access rights for changing parameters and further safety-relevant intervention
    • Internal memory for storing up to 500 sterilization cycles
    • Timer for starting programs
    • Autofill: automatic demineralized water feed for steam generation
    • Flexible PT-100 temperature sensor
    • Temperature holding function for liquids after program finish
    • Special program for Durham tubes
    • Calculation of F0 value
    • Special program for waste sterilization with pulsed heat-up for more efficient air exhaust
    • Water-cooled steam exhaust, thermostatically controlled
    • Programmable automatic door-opening on completion of program
    • RS-232 and RS-485 interfaces for external data transmission (network-compatible)
  • Additional options for temperature, pressure, cooling, exhaust filtration, and documentation are available.
Specifications

Specifications

95 L (Total), 90 L (Nominal)
400 mm
Horizontal, Front-loading Benchtop Autoclave
700 mm
DE-90
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers