missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ Hose Clamp for Peristaltic Pump

Reusable white actal copolymet clamps will not rust of corrode and stay in place once positioned

Brand:  Masterflex™ 06832-06

 View more versions of this product

Product Code. 12419660

  • 630.00 SEK / Pack of 100
Estimated Shipment: 12-11-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Acetal copolymer
  • Suitable for continuous use from ambient temperature to 93°C
  • Non-conducting and stable in a wide variety of chemicals
  • Clamps stay in place once positioned
  • Position clamp and press jaws together with pliers
Specifications

Specifications

Acetal Copolymer
Hose or tubing
Min. I.D. 0.449 in., max. I.D. 0.511 in.
White
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers