missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lauda™ Hydro H 22 Water Bath with CEE7/7 Plug
Simple to operate water bath
Brand: Lauda™ L002903
This item is not returnable.
View return policy
Description
- TFT display with clear display of all process data
- Setting and displaying temperature values in increments of 0.1°C
- Setting the timer's time values in hours (h) and minutes (min)
- Membrane keypad with concise symbols
- Digital setpoint adjustment
- Adjustable trigger points for over- and ander-temperature alarms up to max
- +/- 10 K
- Temperature display can be switched from °C to °F
- 1-point temperature controller
- Optical and acoustic alarm for low-level and over/ander temperature as well as for sensor break/short-circuit
- Electronic monitoring of temperature controller
- Three application-specific timer functions
- Bath interior, cover, sieve plate and heating element are made of stainless steel
- Bath vessel with drain valve
- Heat insulating lid made of stainless steel, double-walled with inner curvature prevents condensate from dripping back into vessels
- Lid and perforated tray as standard
- Working temperature range: 25 to 100 °C
- Ambient temperature range: 10 to 40 °C
- Temperature stability: 0.1 ± K
- Heater power max: 1.5 kW
- Size of bath (W x D x H): 400 x 245 x 225 mm
- Bath volume min/max: 7.5 / 20.3 L
- Overall dimensions (W x D x H): 500 x 440 x 345 mm
- Power supply: 230 V, 50/60 Hz
- Power plug: power cord with angled plug (CEE7/7)
Specifications
25°C to 100°C | |
230 V |