missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey Nagel Hydrophobic Phase Separation Papers, Round, MN 616 WA, Folded
Suitable for separating water from organic solvents via filtration.
Brand: Macherey Nagel 584015
This item is not returnable.
View return policy
Description
- Folded
- Hydrophobic by impregnation with a silicone
- Can be used to separate water from water-immiscible organic solvents via filtration
- Medium-fast filtration, smooth surface
Specifications
85 g/m2 | |
Folded | |
MN 616 WA | |
0.2 mm |
Smooth | |
Medium fast | |
100/Pk. | |
150 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction