missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ ID Pro Plus, LS 2000 and BradyMarker XC Plus Printer Labels, Vinyl Cloth
Blank, printable, repositionable vinyl cloth labels for the ID Pro™ Plus, LS 2000™ and BradyMarker printers.
Brand: Brady™ 032415
Additional Details : Weight : 0.02270kg
Description
- Repositionable
- Permanent Rubber Adhesive
- White with Matte finish
- Vinyl cloth construction
Specifications
ID Pro Plus, LS 2000, BradyMarker XC Plus Printer Labels | |
White | |
Vinyl | |
1 | |
-40°C to 80°C | |
25.40 mm | |
19.05 mm |
Rubber | |
Matte | |
Wire and Cable Marking | |
250/Pk. | |
0.244 mm | |
19.05 mm | |
6.00 mm |