missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ Innova™ 40 Incubator Shaker

Use these versatile incubator shakers for support high-speed applications and heavy workloads. New Brunswick Scientific™ Innova™ 40 Incubator Shakers provide very broad temperature capabilities for culturing a wide variety of organisms in flasks up to 3 liters.

146533.80 SEK

Specifications

Speed Range 25 to 500 rpm
Electrical Requirements 230 V, 50 Hz
Voltage 230 V
Holds 3 L
Product Type Incubator Shaker
View More Specs

Products 2
Product Code Brand Orbit Price Quantity & Availability  
Product Code Brand Orbit Price Quantity & Availability  
11360015
View accessory products View Documents
Eppendorf™
M1299-0092
25 mm
146533.80 SEK
Each
In Stock
to see stock.
Add to basket
 
12508886
View accessory products View Documents
Eppendorf™
M1299-0082
19 mm
146533.80 SEK
Each
Estimated Shipment: 27-01-2025
to see stock.
Add to basket
 
Description

Description

  • Exceptionally quiet operation provides a favorable work environment
  • Triple-eccentric counterbalanced drive in cast iron housing provides vibration and trouble free operation for years
  • Compact benchtop model – fits easily on the bench and holds flasks up to 3L
  • Clear cover allows easy viewing of the cultures and lifts easily to access all samples
  • Versatile accessory platform (sold separately) accommodates flasks up to 3L as well as test tube racks and Microplate holders
  • Certified. Meets cETL, UL, CSA and CE standards
Specifications

Specifications

25 to 500 rpm
230 V
Incubator Shaker
76.2 cm
55.9 cm
0.01 to 99:59 hr.
230 V, 50 Hz
3 L
50 Hz
101.6 cm
Innova 40
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.