missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BD Medical™ Insyte™ Autoguard™ Shielded IV Catheters
Incorporates advanced safety features to help reduce the risk of accidental needlesticks. BD Insyte™ Autoguard™ Shielded IV Catheters are peripheral venous catheters that feature a push button that instantly retracts the needle and a notched needle .
3020.00 SEK - 3135.00 SEK
Specifications
Material | BD Vialon |
---|---|
For Use With (Application) | IV therapies |
Includes | Autoguard shafety shield |
Product Type | Peripheral Venous Catheter, Shielded |
Needle Point Style | Instaflash Notched, Beveled |
Product Code | Brand | Needle Gauge | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Needle Gauge | Price | Quantity & Availability | |||||
15874732
|
BD Medical™
381833 |
20 G |
3020.00 SEK
Pack of 50 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
15594890
|
BD Medical™
381812 |
24 G |
3135.00 SEK
Pack of 50 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
The BD Insyte™ Autoguard™ shielded IV catheter incorporates advanced safety features to reduce accidental sticks, proprietary biomaterials for longer indwelling time, and notched needle technology for first stick success, even in fragile vessels.
- Safety feature fully encapsulates the entire needle and reduces needlestick injuries by 95%
- Clinician controlled safety activation technology at the push of a button
- BD Vialon™ material softens in the vein and exhibits greater kink resistance
- Increased indwelling time (x 13-16) reduces the total IV costs and supports longer therapies
- BD Instaflash technology gives immediate confirmation of vessel entry and greater first stick success
- Quick blood visualization helps to reduce insertion attempts
Specifications
BD Vialon | |
Autoguard shafety shield | |
Instaflash Notched, Beveled |
IV therapies | |
Peripheral Venous Catheter, Shielded | |
IV Lines |