missing translation for 'onlineSavingsMsg'
Learn More

Asecos™ IO90.195.120.PC.WDC Type 90 ION-PRO-90 Safety Storage Cabinet for Lithium-ion Batteries

The ION-PRO-90 Type 90 Safety Storage Cabinet comes with perforated shelves, socket strips, and bottom collecting sump.

Brand:  Asecos™ 4126904741393

Additional Details : Weight : 533.00000kg

 View more versions of this product

Product Code. 17906100

  • 103875.00 SEK / Each
Estimated Shipment: 08-01-2025
to see stock.

Description

Description

  • Robust, high-quality,scratch-resistant outer body with powder-coated textured surface
  • Open both doors at the same time with just one hand
  • Integrated potential-free alarm contact for strongly recommended alarm forwarding
  • Optionally available with relay module and module for remote signalling
  • Doors are lockable with cylinder locking (integration in an existing locking system possible) and locking state indicator (red/green)
  • Permanent locking of the doors by automatic 2-point locking
  • In the event of an emergency, immediate evacuation and transport of the cabinet to a safe place outdoors
  • Adjusting aids to easily compensate for uneven floor
  • Smoke detector and temperature sensor for fire detection and forwarding the alarm to the building management system
  • Extraction unit to prevent heat build-up during battery charging
  • Pressure relief in the head section
  • 90 min. fire protection from outside to inside (type tested in accordance with EN 14470-1) and for more than 90 min. fire resistance for fires from inside to outside
  • LED display with visual and audible alarm for a quick indication of emergencies without opening the cabinet doors
  • Fire suppression system triggers in the event of a fire inside the cabinet automatically
  • Perforated shelves are made of powder-coated sheet steel
Specifications

Specifications

1050 mm
87,559 in.
Gypsum, Sheet Steel
615 x 1193 x 2224 mm
24,213 in.
522 x 1050 x 1647 mm
1175.06 lb.
5
64,842 in.
Flammables Storage Cabinet
46,969 in.
Anthracite Gray, Gentian Blue
2224 mm
IO90.195.120.PC.WDC
2
522 mm
Powder-coated, Textured
Cabinet and Interior Equipment, 5 Socket Strips (EU), Bottom Collecting Sump
533 kg
20,551 in.
615 mm
75 kg
41,339 in.
1647 mm
Safe Active and Passive Storage of Lithium-ion Batteries
1193 mm
Perforated
Wing
300 to 305 mm
EN 14470-1, CE
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

For indoor use only.