missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Justrite™ Floor Standing Rinse Tanks
Floor-standing, self-closing tanks
8745.48 SEK
Specifications
Product Type | Floor Standing Rinse Tank |
---|---|
Color | Red |
Material | Steel (18G) |
Finish | Powder Paint |
Includes | Self close cover, adjustable rate pneumatic cylinder, drain plug |
Product Code | Brand | Capacity (English) | Weight (English) | Height (English) | Width (English) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (English) | Weight (English) | Height (English) | Width (English) | Price | Quantity & Availability | ||
13005613
|
Justrite™
27220 |
22 gal. | 78 lb. | 12 in. | 35.25 in. | N/A | |||
Description
- Allows a worker to open with both hands full
- Adjustable-rate pneumatic cylinder prevents cover from slamming shut
- Drain plug allows for easy solvent replacement
- Material: Steel
- Color: Red
Twin Chamber Tank:
Tanks are evenly divided into left and right sections
Compliance
ADA
Specifications
Floor Standing Rinse Tank | |
Steel (18G) | |
Self close cover, adjustable rate pneumatic cylinder, drain plug | |
40.6 cm | |
406 mm |
Red | |
Powder Paint | |
16 in. | |
16 in. |