missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Caraway Glass Tubes
Manufactured with tapered tips for easy collection of micro blood samples
Brand: DWK Life Sciences 42H606
This item is not returnable.
View return policy
Description
- Packed in lint-free boxes
- Additive: ammonium heparin
- Metric Capacity: 350mL
- Closure Type: Clay or patented caps
- Inside Metric Diameter: 2.5 to 2.75mm
- Tube Length: 75mm
- Blue color coded
- Plain tube
Specifications
Plain Tube | |
350 mL | |
75 mm |
Glass | |
2.5 to 2.75 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction