missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Kontes™ KIMAX™ Heavy-Duty Centrifuge Bottles
Click to view available options
Capacity (Metric):
200 mL
Description
- Small bottom area for better concentration of sedimented material
- With polypropylene closure with a pulp/vinyl coated liner unattached
- Screw thread finish: 38-400
- Capacity: 6.7 oz. (200mL)
Specifications
Specifications
Capacity (Metric) | 200 mL |
Diameter (English) | 2.36 in. |
Material | Polypropylene |
Closure Color | White |
Height (Metric) | 145 mm |
Height (English) | 5.7 in. |
Closure Material | Polypropylene |
Closure Size | 38-400 mm |
Diameter (Metric) | 60 mm |
Closure Type | Screw Cap |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction